- 3 in Inside Diameter
- 3.66 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Bend Radius [Min] | 14.17 in |
| Tube Wall Thickness | 0.33 in |
| Height | 3.66 in |
| Lay Line Style | Ink Transfer |
| Dash Size | -48 |
| Construction | 2-Ply Braid |
| Cover Material | Synthetic Rubber |
| Abrasion Resistance | Standard |
| Vacuum Rating | 28 in Mercury |
| Color | Gray |
| Tube Material | Vegetable Oil Resistant NBR |
| Length | 100 ft |
| Width | 3.66 in |
| Weight | 0.0 LB |

