- 2 in Inside Diameter
- 2.59 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Construction | 2-Ply Braid |
| Width | 2.59 in |
| Bend Radius [Min] | 6.3 in |
| Length | 100 ft |
| Height | 2.59 in |
| Tube Wall Thickness | 0.3 in |
| Lay Line Style | Ink Transfer |
| Color | Gray |
| Cover Material | Synthetic Rubber |
| Vacuum Rating | 28 in Mercury |
| Tube Material | Vegetable Oil Resistant NBR |
| Dash Size | -32 |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |

