- 2 in Inside Diameter
- 2.6 in Outside Diameter
- 100 ft Length
- 600 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Dash Size | -32 |
| Bend Radius [Min] | 8.86 in |
| Lay Line Style | Ink Transfer |
| Length | 100 ft |
| Construction | 1 Ply Spiral |
| Abrasion Resistance | Standard |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.25 in |
| Width | 2.6 in |
| Height | 2.6 in |
| Tube Material | Nitrile Blend |
| Color | Yellow |
| Cover Style | Pin-Pricked |
| Weight | 0.0 LB |

