- 1 in Inside Diameter
- 1.42 in Outside Diameter
- 100 ft Length
- 600 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Ink Transfer |
| Cover Style | Pin-Pricked |
| Cover Material | Synthetic Rubber |
| Tube Material | Nitrile Blend |
| Width | 1.42 in |
| Color | Yellow |
| Height | 1.42 in |
| Tube Wall Thickness | 0.19 in |
| Abrasion Resistance | Standard |
| Length | 100 ft |
| Construction | 1 Ply Spiral |
| Dash Size | -16 |
| Bend Radius [Min] | 20.08 in |
| Weight | 0.0 LB |

