
- 0.5 in Inside Diameter
- 0.85 in Outside Diameter
- 1 ft Length
- 7250 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Dash Size | -8 |
Color | Blue |
Tube Wall Thickness | 0.35 in |
Width | 0.85 in |
Bend Radius [Min] | 5.12 in |
Cover Material | Synthetic Rubber |
Length | 1 ft |
Lay Line Style | Transfer Tape |
Construction | 2-Ply Braid |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Standard |
Weight | 0.0 LB |
EAN or UPC | 810075334654 |
