- 0.5 in Inside Diameter
- 0.85 in Outside Diameter
- 500 ft Length
- 7250 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Width | 0.85 in |
| Bend Radius [Min] | 5.12 in |
| Construction | 2-Ply Braid |
| Tube Material | Synthetic Rubber |
| Length | 500 ft |
| Dash Size | -8 |
| Cover Material | Synthetic Rubber |
| Color | Blue |
| Lay Line Style | Transfer Tape |
| Height | 0.85 in |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.35 in |
| Weight | 0.0 LB |
| EAN or UPC | 810075334524 |

