
- 0.38 in Inside Diameter
- 0.71 in Outside Diameter
- 1 ft Length
- 7250 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Cover Material | Synthetic Rubber |
Construction | 2-Ply Braid |
Bend Radius [Min] | 3.54 in |
Width | 0.71 in |
Abrasion Resistance | Standard |
Length | 1 ft |
Lay Line Style | Transfer Tape |
Tube Wall Thickness | 0.33 in |
Tube Material | Synthetic Rubber |
Dash Size | -6 |
Color | Gray |
Weight | 0.0 LB |
EAN or UPC | 810075334647 |
