- 0.38 in Inside Diameter
- 0.64 in Outside Diameter
- 1 ft Length
- 4350 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Dash Size | -6 |
| Lay Line Style | Transfer Tape |
| Width | 0.64 in |
| Length | 1 ft |
| Tube Wall Thickness | 0.26 in |
| Height | 0.64 in |
| Tube Material | Synthetic Rubber |
| Construction | 1 Ply Braid |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 3.54 in |
| Color | Gray |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 810903039904 |

