- 5/64"
- 11.7" Long
- E xtra Long
- Plastic Handle
- Balldriver® Screwdriver Singles
| Inch/Metric | Inch |
| Key Size | 5/64 in |
| Length | 11.700 in |
| Type | Extra Long |
| Weight | 0.02 LB |
| Inch/Metric | Inch |
| Key Size | 5/64 in |
| Length | 11.700 in |
| Type | Extra Long |
| Weight | 0.02 LB |