Skip to content Skip to navigation menu
Bondhus Corp.116-13905

116-13905

Hex L-Wrench Singles
Item #102889645
  • 3/32"
  • 3.4" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Bondhus Corp.116-13905
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/32"
  • 3.4" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Inch/Metric Inch
Length 3.400 in
Type Long Arm
Key Size 3/32 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison