- 8 Keys
- Black
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| No. of Keys | 8 |
| Inch/Metric | Inch |
| Handle Lengths | 3 in/76 mm, 4 in/102 mm |
| Model | HTX80 |
| Type | Black |
| Design | T-Handle |
| Weight | 1.88 LB |

