- 5/16" Key Size
- 11.4" Long
- Hex T-Handle
description
- Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
| Inch/Metric | Inch |
| Key Size | 5/16 in |
| Length | 11.400 in |
| Type | Black |
| Weight | 0.1 LB |

