Skip to content Skip to navigation menu
Balldriver® L-Wrench Singles

116-12916

Balldriver® L-Wrench Singles
Item #101739027
  • 1/2"
  • 8.4" Long
  • 1 Piece
  • Balldriver® L-Wrench Singles
Balldriver® L-Wrench Singles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2"
  • 8.4" Long
  • 1 Piece
  • Balldriver® L-Wrench Singles
Type Balldriver®
Key Size 1/2 in
Inch/Metric Inch
Length 8.400 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison