Skip to content Skip to navigation menu
Bison Gear030-256-0019

030-256-0019

PARALLEL SHAFT REDUCER 19.1:1 RATIO 90 RPM NEMA 42C FLANGE
Item #101841357
Bison Gear030-256-0019
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Extra wide and hardened gears
  • Hardened steel shafts machined in house
  • Special alloys and finishes available
  • Gearing AGMA class 9 minimum
  • All bearings are ball or needle
  • Inputs meet USA, Canadian and European voltage and frequency requirements
  • UL®, CSA and VDE certification
  • Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
  • Quality assurance to MIL-I-45208A
  • Quick response on modifications and custom designs
  • No chatter, no noise, longer life
  • Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
  • Ball thrust bearings at all pressure points
  • Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
  • Lifetime oil filled and permanently sealed
Weight 6.25 LB
EAN or UPC 845171004835
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison