- 1/12 HP
- 230, 460 VAC
- 49.0:1 Ratio
- 32 O/P RPM
- Parallel Shaft Gearmotor
description
- The 100 and 175 series offer a wide speed range, and many voltage options in an ultra-compact package.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
compliances
- 0
options
- Power-off brake for PSC motors
- Footplate kit
| Hz | 60 Hz, 50 Hz |
| Full Load Amps | 0.6/0.3 |
| Max. Safe Torque | 138 lb/in |
| Stages | 3 |
| Ratio | 49 |
| Gear Style | Helical & Spur |
| Output RPM @ 60 Hz | 32 rpm |
| Enclosure | TEFC |
| Max. Overhung Load | 130 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Output Configuration | Parallel Shaft Output |
| Weight | 9.0 LB |
| EAN or UPC | 845171003180 |

