- 1/10 HP
- 115 VAC
- 25.2:1 Ratio
- 63 O/P RPM
- Parallel Shaft Gearmotor
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- Face (any angle) or optional footplate mounting
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Included junction box
- Included capacitor on PSC units
- Rear shaft on PSC units
- Inputs meet USA, Canadian and European voltage and frequency requirements (only the 115/230 V units)
- UL® certified
| Output RPM @ 60 Hz | 63 rpm |
| Phase | Single Phase |
| Full Load rpm | 63 rpm |
| Stages | 2 |
| Output Configuration | Parallel Shaft Output |
| Voltage Rating | 115 |
| Hz | 60 Hz, 50 Hz |
| Ratio | 25.2:1 |
| Enclosure | Open |
| Gear Style | Helical & Spur |
| Max. Safe Torque | 90 lb/in |
| Max. Overhung Load | 230 |
| Series | 175 Series |
| C Dimension | 8.85 in |
| Full Load Amps | 1.05/1.08 |
| Weight | 10.0 LB |
| EAN or UPC | 845171002633 |

