Bison Gear
016-102-0362
100 Series Permanent Split Capacitor 115 VAC Parallel Shaft Gearmotor
Item #101841010
- 1/80 HP
- 115 VAC
- 361.7:1 Ratio
- 4.5 O/P RPM
- Parallel Shaft Gearmotor
description
- The 100 series offers a wide speed range and many voltage options in an ultra-compact package.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Quick response on modifications and custom designs
options
- Power-off brake for PSC motors
- Footplate kit
| Max. Overhung Load | 115 |
| Full Load Amps | 0.3/0.35 |
| Ratio | 361.7 |
| Gear Style | Helical & Spur |
| Type | Permanent Split Capacitor |
| Output RPM @ 60 Hz | 4.5 rpm |
| Voltage Rating | 115 |
| Output Configuration | Parallel Shaft Output |
| C Dimension | 6.26 |
| Enclosure | Open |
| Stages | 4 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Weight | 6.5 LB |
| EAN or UPC | 845171002589 |
