- Gearmotor
- 1/20 HP
- 84.3 Ratio
- 20 RPM
features
- Precision machined die cast aluminum housing
- Grease filled, sealed and gasketed
- Hardened steel shafts
- All position mounting
- AGMA class 9 heat treated steel gearing
- first stage helical metal, balance spur metal
- Needle and ball bearings
- Permanant magnet motor
- Reversible rotation
- Class B insulation
- Powder-coat gloss black finish
- TENV enclosure
- Shielded ball bearings
options
- Junction box
- Shaft mount encoder
- Accessory shaft
| Hz | 60 |
| Ratio | 84.3:1 |
| RPM | 20 rpm |
| Max. Safe Torque | 143 lb/in |
| Voltage Rating | 90 |
| Full Load Amps | 0.62 |
| Type | 562 Series – DC |
| Stages | 3 |
| Weight | 12.0 LB |
| EAN or UPC | 845171001131 |
-
Drop Ship Only


