The UtiliTrak linear guide provides a narrow, compact profile solution that is well suited for a variety of environments where smooth, high speed motion is required. Carriages and track are sold separately. PW Series (polymer) features 6063-T6 aluminum alloy track and corrosion-resistant polymer, over-molded wheels and provides an economical choice for lighter-duty applications. SW Series (steel) features carbon bearing steel track, running surface smooth to Ra 0.8 Вµm and 52100 carbon steel wheels, for excellent load capacity and smooth, antifriction operation.
applications
Adjustable Seats
Equipment Trays and Slide-Outs
Adjustable Position & Lock Mechanisms
Material Processing & Handling Equipment
features
90В° vee track provides precision in two axes
Open track provides additional support for bridge or drawer type installations and can accommodate angular misalignment due to crown roller wheel profiles
SW steel tracks are 52100 bearing grade steel, hardened, precision ground and painted
PW aluminum tracks are 6061-T6 aluminum, hard anodized
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Weight
18.762 LB
We're here for you
with Service Centers across the country - We have your back