- 1.8030" OD
- 0.4724" Bore Size
- 5/8" Width
- 1.500" Vee Diameter
- Washdown Duty Wheel
features
- Double row, angular contact ball bearings for linear guides
- Inside vee or outside vee surfaces can be employed to support loads
- Use with DualVee® support bushings or journals and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type of Bearing | Outer & Inner Seal |
| Axial Dynamic Capacity | 130 lbf |
| O.D. | 1.8030 in |
| Width | 0.625 in |
| Radial Dynamic Capacity | 1169 lbf |
| Bore Size | 0.4724 in |
| Vee Dia. | 1.5 in |
| Duty | Washdown |
| Material | 440C Stainless Steel |
| Roller Type | V-Groove |
| Weight | 0.29 LB |

