- 1.1" Height
- 1.98" Width
- 2.67" Length
- Wheel Cover Assembly
| Height to Center of Vee | 0.454 in |
| Height | 1.100 in |
| Size (text) | 3 |
| Accessory Type | Wheel Cover |
| Length | 2.670 in |
| Mounting Holes Length | 2.34 in |
| Weight | 0.04 LB |
| Height to Center of Vee | 0.454 in |
| Height | 1.100 in |
| Size (text) | 3 |
| Accessory Type | Wheel Cover |
| Length | 2.670 in |
| Mounting Holes Length | 2.34 in |
| Weight | 0.04 LB |