- 0.77" Height
- 1.35" Width
- 2.0" Length
- Wheel Cover Assembly
| Accessory Type | Wheel Cover |
| Length | 2 in |
| Size (text) | 2 |
| Mounting Holes Length | 1.68 in |
| Height to Center of Vee | 0.303 in |
| Height | 0.770 in |
| Weight | 0.035 LB |
| Accessory Type | Wheel Cover |
| Length | 2 in |
| Size (text) | 2 |
| Mounting Holes Length | 1.68 in |
| Height to Center of Vee | 0.303 in |
| Height | 0.770 in |
| Weight | 0.035 LB |