- 0.7710" OD
- 3/16" Bore Size
- 0.310" Width
- 0.626" Vee Diameter
- Low Temperature Wheel
features
- Double row, angular contact ball bearings for linear guides
- Inside vee or outside vee surfaces can be employed to support loads
- Use with DualVee® support bushings or journals and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore Size | 3/16 in |
| Material | 440C Stainless Steel |
| Radial Dynamic Capacity | 228 lbf |
| Roller Type | V-Groove |
| Duty | Low Temperature |
| Vee Dia. | 0.626 in |
| Type of Bearing | Shielded |
| O.D. | 0.7710 in |
| Width | 0.31 in |
| Axial Dynamic Capacity | 47 lbf |
| Weight | 0.04 LB |

