- 0.7710" OD
- 3/16" Bore Size
- 0.310" Width
- 0.626" Vee Diameter
- High Temperature Wheel
description
- Bishop-Wisecarver’s DualVee family of guide wheels now includes high temperature, low temperature and patented washdown versions to fit ANY application requirement.
features
- Double row, angular contact ball bearings for linear guides
- Inside vee or outside vee surfaces can be employed to support loads
- Use with DualVee® support bushings or journals and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Dynamic Capacity | 228 lbf |
| Bore Size | 0.1875 in |
| Vee Dia. | 0.626 in |
| Overall Length | 0.31 in |
| Grease | Krytox 227 |
| Roller Width | 0.31 in |
| Material | 440C Stainless Steel |
| Roller Dia. | 0.771 in |
| Roller Type | V-Groove |
| Duty | High Temperature |
| Axial Dynamic Capacity | 47 lbf |
| Type of Bearing | Shielded |
| O.D. | 0.771 in |
| Weight | 0.04 LB |

