- 16 mm Wide
- 5500 mm Long
- Single Edge Slide
- Precision Grade 3
- Standard Holes
| Thickness | 4.42 mm |
| End Hole Spacing | 43 mm |
| Type of Track | Flat Slide |
| Base Width | N/A |
| Temp Description | Precision Grade 3, Standard Holes |
| Base Thickness | N/A |
| Mounting Holes Length Center to Center | 90 mm |
| Mounting Hole End Spacing | 43 |
| Material | Carbon Steel |
| Length | 5,500.000 mm |
| Vee Thickness | 4.42 mm |
| Height | 4.420 mm |
| Inside Height | N/A |
| Height to Center of Vee | N/A |
| Slide Width | 16 mm |
| Bolt Hole Spacing | 90 mm |
| Hole Center to Center | 90 mm |
| Weight | 1.103 LB |

