- Linear Guide Track
- VC Series
- Width 24 mm
- Channel Width 26 mm
- Length 113.46 mm
description
- Bishop Wisecarver's UtiliTrak® linear guides provide smooth linear motion, even in contaminated environments and long length systems. C channels can be mounted in parallel with Vee channels to provide misalignment tolerance and prevent binding in parallel systems. VC Series wheel plates run on both channel varieties interchangeably, simplifying system installation.
features
- Sealed double row bearings and end lubricators provide smooth, low friction motion and debris resistance
- Easily adjustable to set ideal fit and rolling resistance
- Corrosion-resistant and extreme environment options available in the UtiliTrak® line
- Four- and five-wheel options available for enhanced load capacity
| Length | 113.460 mm |
| Material | Aluminum Alloy with Steel Bearings |
| Series | VC Series |
| Weight | 0.267 LB |

