- 19.7 mm High
- 40 mm Wide
- 3600 mm Maximum Length
- Steel
- Vee Channel
description
- The UtiliTrak linear guide provides a narrow, compact profile solution that is well suited for a variety of environments where smooth, high speed motion is required. Carriages and track are sold separately. PW Series (polymer) features 6063-T6 aluminum alloy track and corrosion-resistant polymer, over-molded wheels and provides an economical choice for lighter-duty applications. SW Series (steel) features carbon bearing steel track, running surface smooth to Ra 0.8 µm and 52100 carbon steel wheels, for excellent load capacity and smooth, antifriction operation.
features
- 90° vee track provides precision in two axes
- Open track provides additional support for bridge or drawer type installations and can accommodate angular misalignment due to crown roller wheel profiles
- SW steel tracks are 52100 bearing grade steel, hardened, precision ground and painted
- PW aluminum tracks are 6061-T6 aluminum, hard anodized
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Series | SW Series |
| Hole Dia. | 8.8 mm |
| Material | Steel |
| No. of Holes | 45 |
| Type of Track | Open Track |
| Bolt Hole Spacing - Length | 80 mm |
| Length [Max] | 3600 mm |
| UtiliTrak® Size | 2 |
| Height | 19.700 mm |
| Hole Center to Center | 80 mm |
| Inside Height | 4.5 mm |
| Counterbore | 14.3 x 3 |
| End Hole Spacing | 40 mm |
| Weight | 0.0 LB |
-
Drop Ship Only


