- 0.343" Height
- 0.875" Width
- 36.75" Length
- Carbon Steel
- Unhardened
features
- Single edge design allows for flexible track pair spacing
- Mounting shoulder allows for accurate positioning of vee ways
- Available in AISI 1045 carbon steel or 420 stainless steel
- Easily butt-joined for lengths exceeding maximum single piece lengths (20 ft hardened, 22 ft unhardened)
- Other available options include unhardened and predrilled holes (not shown)
| Mounting Shoulder To Center Line | 0.062 in |
| End Hole Spacing | 0.38 in |
| Base Width | N/A |
| Mounting Shoulder Location | 0.25 in |
| DualVee Size | 3 |
| Hole Size | 0.281 in |
| Inside Height | N/A |
| Bolt Hole Spacing - Length | 3 in |
| No. of Holes | 13 |
| Height to Center of Vee | N/A |
| Hardened | Unhardened |
| Length | 36 3/4 in |
| Base Thickness | N/A |
| Type of Track | Single Edge Straight Unhardened |
| Material | Carbon Steel |
| Hardness | Rc 22-25 |
| Height | 0.343 in |
| Bolt Hole Spacing - Width | 0.313 in |
| Mounting Shoulder Depth | 0.109 in |
| Weight | 2.113 LB |

