
- 0.25" Height
- 0.625" Width
- 2' Length
- Carbon Steel
- Unhardened
features
- Single edge design allows for flexible track pair spacing
- Mounting shoulder allows for accurate positioning of vee ways
- Available in AISI 1045 carbon steel or 420 stainless steel
- Easily butt-joined for lengths exceeding maximum single piece lengths (20 ft hardened, 22 ft unhardened)
- Other available options include unhardened and predrilled holes (not shown)
Inside Height | N/A |
Base Thickness | N/A |
Base Width | N/A |
Temp Description | w/o Mounting Holes |
Mounting Shoulder Depth | 0.094 in |
Mounting Shoulder To Center Line | 0.031 in |
DualVee Size | 2 |
Hardness | Rc 22-25 |
Hardened | Unhardened |
No. of Holes | 0 |
Type of Track | Single Edge Straight Unhardened |
Mounting Shoulder Location | 0.187 in |
Length | 2 ft |
Material | Carbon Steel |
Height | 1/4 in |
Height to Center of Vee | N/A |
Weight | 0.686 LB |
