- 76 mm Wide
- 799 mm Radius
- 180° Segment Angle
- Curved Track Segment w/Tapped Holes
| Height | 24.000 mm |
| CenterLine Radius | 799 mm |
| Material | High Carbon Steel |
| Vee Thickness | 9 mm |
| Keyway Width | 18 mm |
| Inside Height | N/A |
| Type of Track | Spacer Slide w/o Holes |
| Base Thickness | 12 mm |
| Keyway Depth | 11.5 mm |
| Temp Description | w/Tapped Holes |
| Base Width | 50.5 mm |
| Segment Angle | 180 ° |
| Height to Center of Vee | 19.5 mm |
| Hole Dia. | 14 mm |
| Length | N/A |
| Weight | 0.0 LB |

