- 44 mm Wide
- 468 mm Radius
- 90° Segment Angle
- Curved Track Segment w/Tapped Holes
| Segment Angle | 90 ° |
| Temp Description | w/Tapped Holes |
| Length | N/A |
| Hole Dia. | 6.8 mm |
| CenterLine Radius | 468 mm |
| Keyway Depth | 7.5 mm |
| Keyway Width | 10 mm |
| Height | 15.500 mm |
| Height to Center of Vee | 12.5 mm |
| Base Width | 26 mm |
| Inside Height | N/A |
| Type of Track | Spacer Slide w/o Holes |
| Base Thickness | 7 mm |
| Material | High Carbon Steel |
| Vee Thickness | 6 mm |
| Weight | 0.0 LB |

