- 25 mm Wide
- 159 mm Radius
- 180° Segment Angle
- Curved Track Segment w/Tapped Holes
| Type of Track | Spacer Slide w/o Holes |
| Segment Angle | 180 ° |
| Base Thickness | 5.75 mm |
| CenterLine Radius | 159 mm |
| Length | N/A |
| Hole Dia. | 5.5 mm |
| Keyway Depth | 6.5 mm |
| Temp Description | w/Tapped Holes |
| Height | 12.250 mm |
| Height to Center of Vee | 10 mm |
| Keyway Width | 7 mm |
| Inside Height | N/A |
| Material | High Carbon Steel |
| Base Width | 15.4 mm |
| Vee Thickness | 4.5 mm |
| Weight | 0.0 LB |

