- 12 mm Wide
- 93 mm Radius
- 90° Segment Angle
- Curved Track Segment
| Length | N/A |
| Height | 7.700 mm |
| Height to Center of Vee | 6.2 mm |
| Base Thickness | 3.5 mm |
| Inside Height | N/A |
| Keyway Width | 2.5 mm |
| Keyway Depth | 3.25 mm |
| Base Width | 8.6 mm |
| Vee Thickness | 3 mm |
| CenterLine Radius | 93 mm |
| Segment Angle | 90 ° |
| Material | High Carbon Steel |
| Hole Dia. | 3.7 in |
| Type of Track | Spacer Slide |
| Weight | 0.0 LB |

