- 44 mm Wide
- mm Long
- High Carbon Steel
- Straight Slide
| Mounting Hole Size | 7 mm |
| End Hole Spacing | 30 mm |
| Mounting Hole End Spacing | 30 |
| Height | 15.500 mm |
| Hole Center to Center | 90 mm |
| Hole Dia. | 7 mm |
| Bolt Hole Spacing | 90 mm |
| Base Thickness | 2.5 mm |
| Height to Center of Vee | 12.5 mm |
| Vee Thickness | 6 mm |
| Screw Size | M6x12 |
| Slide Width | 44 mm |
| Type of Track | Spacer Slide |
| Mounting Holes Length Center to Center | 90 mm |
| Base Width | 26 mm |
| Thickness | 6 mm |
| Keyway Height | 3 mm |
| Inside Height | N/A |
| Material | Carbon Steel |
| Length | 4,020.000 mm |
| Keyway Width | 8 mm |
| Weight | 0.0 LB |

