- 0.69" High
- 0.45" Wide
- 1.1" Long
- Standard Height Lubricator Assembly
| Length | 0.470 in |
| Height to Center of Vee | 0.435 in |
| Mounting Hole Size | 0.12 in |
| Height | 0.690 in |
| Mounting Holes Width | 0.18 in |
| Accessory Type | Lubricator |
| Overall Length | 1.1 in |
| Mounting Holes Length | 0.787 in |
| Temp Description | Standard Height |
| Size (text) | 1 2 |
| Weight | 0.063 LB |

