- 0.153" Height
- 0.516" Width
- 6.50" Length
- Carbon Steel
- Hardened
features
- Double edge design ensures parallelism between Vee ways
- Mounting shoulder allows Vee ways to be accurately positioned
- Mount to aluminum track support extrusions
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Mounting Shoulder Depth | 0.033 in |
| Type of Track | Double Edge Straight |
| Inside Height | N/A |
| Mounting Shoulder Location | 0.158 in |
| DualVee Size | 0 |
| Hardness | Rc 53 min |
| Bolt Hole Spacing - Width | 0.138 in |
| Height to Center of Vee | N/A |
| Material | Carbon Steel |
| Base Width | N/A |
| Hole Size | 0.156 in |
| No. of Holes | 4 |
| Bolt Hole Spacing - Length | 2 in |
| Hardened | Hardened |
| Length | 6 1/2 in |
| Height | 0.153 in |
| Width | 0.516 in |
| Base Thickness | N/A |
| End Hole Spacing | 0.25 in |
| Mounting Shoulder To Center Line | 0.06 in |
| Weight | 0.13 LB |

