- 0.153" Height
- 0.516" Width
- 6' Length
- Carbon Steel
- Hardened
features
- Double edge design ensures parallelism between Vee ways
- Available in 1045 carbon steel (hardened and unhardened)
- Mounting shoulder allows Vee ways to be accurately positioned
- Available drilled or undrilled
- Predrilled track is ready for immediate installation
- The overall length tolerance is ±1/16"
- For nonstandard track lengths or other nonstandard options
- The standard available coating/plating options include black oxide, thin dense chrome, and nickel
- Maximum single piece track lengths: hardened = 20'/unhardened = 22'
- Unhardened = 22'
| Mounting Shoulder To Center Line | 0.06 in |
| Width | 0.516 in |
| Height to Center of Vee | N/A |
| Hardened | Hardened |
| Temp Description | w/o Mounting Holes |
| DualVee Size | 0 |
| Material | Carbon Steel |
| Length | 6 ft |
| Base Thickness | N/A |
| Inside Height | N/A |
| Mounting Shoulder Depth | 0.033 in |
| Hardness | Rc 53 min |
| Mounting Shoulder Location | 0.158 in |
| Type of Track | Double Edge Straight |
| Height | 0.153 in |
| No. of Holes | 0 |
| Base Width | N/A |
| Weight | 1.026 LB |

