- 0.437" Height
- 1.062" Width
- 5' Length
- Carbon Steel
- Hardened
features
- Single edge design allows for flexible track pair spacing
- Mounting shoulder allows for accurate positioning of vee ways
- Available in AISI 1045 carbon steel or 420 stainless steel
- Easily butt-joined for lengths exceeding maximum single piece lengths (20 ft hardened, 22 ft unhardened)
- Other available options include unhardened and predrilled holes (not shown)
| Hardened | Hardened |
| No. of Holes | 0 |
| Inside Height | N/A |
| Type of Track | Single Edge Straight |
| Length | 5 ft |
| Base Thickness | N/A |
| Hardness | Rc 53 min |
| DualVee Size | 4 |
| Mounting Shoulder Depth | 0.125 in |
| Height to Center of Vee | N/A |
| Material | Carbon Steel |
| Mounting Shoulder Location | 0.312 in |
| Mounting Shoulder To Center Line | 0.093 in |
| Base Width | N/A |
| Height | 0.437 in |
| Temp Description | w/o Mounting Holes |
| Weight | 4.4 LB |

