- 59.94 mm Roller Diameter
- 44.89 mm Overall Length
- V-Groove Type
- Swaged Studded Guide Wheel Size 4 Concentric Seal/Shield
description
- Bishop Wisecarver’s DualVee® studded guide wheels provide simplified installation without the need for support bushings. Guide wheels are permanently attached to threaded studs in eccentric and concentric versions. Available in carbon steel for heavy-duty loading conditions or overmolded polymer for light-duty applications. Ideal for use in a wide variety of environments from the clean room to the sawmill.
features
- Easy installation and eccentric adjustment
- Steel version has 52100 carbon steel double row angular contact ball bearing with 303 stainless steel threaded stud
- Polymer version has 440C stainless steel single row ball bearing with 303 stainless steel threaded stud
- Inside vee or outside vee surfaces can be employed to support loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thread Diameter | M14 |
| Radial Dynamic Capacity | 9700 N |
| Type | Concentric |
| Type of Bearing | Seal/Shield Combo |
| Stud Thread Concentric | M14 x 2.0 |
| Roller Width | 23 mm |
| Roller Type | V-Groove |
| Thread Type | Metric |
| Journal Diameter | 12.7 mm |
| Material | Stainless Steel |
| Thread Pitch | 2 mm |
| Roller Dia. | 59.94 mm |
| Overall Length | 44.890 mm |
| Roller Groove Height Location | 16.36 mm |
| Stud Length | 19 mm |
| Offset | 2.01 mm |
| Journal Length | 4.5 mm |
| Axial Dynamic Capacity | 4001 N |
| Stud Thread Eccentric | M12 x 1.75 |
| Hex Size | 22.22 mm |
| Weight | 0.74 LB |

