- 0.771" OD
- 0.626" Vee Diameter
- 0.310" Wide
- 1" Overall Length
- 52100
features
- Dual Vee® guide wheels with integral stud and mounting hardware
- Easy installation/available from stock
- Consoldidates multiple components into one part number, making procurement simple
- Choose from BWC's wide range of standard available guide wheels
- For larger wheel sizes in a studded configuration, contact BWC Applications Engineering
- Stud materials is AISI 416 stainless steel
- Journal Diameter (O.D.) Tolerance is +0.0000, -0.0007 (+0.00 mm, -0.02 mm)
- Shoulder Thickness (S) Tolerance is ±0.001 (±0.03 mm)
- Vee Height (VH) Tolerance is ±0.002 (±0.05 mm)
- Eccentricity (EC) Tolerance is ±0.005 (±0.13 mm). All mounting information in this catalog assumes a central position of the eccentric stud allowing adjustment from plus "EC" to minus "EC"
- Nuts are manufactured to DIN standard 934 (18-8 stainless steel).
- Washers are manufactured to DIN standard 125 (18-8 stainless steel)
- See guide wheel specifications for detailed data on wheels
- See load/life discussion in the technical reference section for sizing and selection information
| Overall Length | 1 in |
| Material | 52100 Steel |
| Journal Diameter | 0.2352 in |
| O.D. | 0.771 in |
| Roller Width | 0.31 in |
| Bore Size | 0.1875 in |
| Offset | 0.015 in |
| Temp Description | Wheel w/Shaft |
| Journal Length | 0.59 in |
| Vee Dia. | 0.626 in |
| Grease | Alvania 2 |
| Roller Dia. | 0.771 in |
| Hex Size | 12 mm |
| Guide Wheel No. | W1X |
| Vee Height | 0.238 in |
| Weight | 0.044 LB |

