- 0.584" OD
- 0.468" Vee Diameter
- .250" Wide
- 0.74" Overall Length
- 52100
features
- Dual Vee® guide wheels with integral stud and mounting hardware
- Easy installation/available from stock
- Consoldidates multiple components into one part number, making procurement simple
- Choose from BWC's wide range of standard available guide wheels
- For larger wheel sizes in a studded configuration, contact BWC Applications Engineering
- Stud materials is AISI 416 stainless steel
- Journal Diameter (O.D.) Tolerance is +0.0000, -0.0007 (+0.00 mm, -0.02 mm)
- Shoulder Thickness (S) Tolerance is ±0.001 (±0.03 mm)
- Vee Height (VH) Tolerance is ±0.002 (±0.05 mm)
- Eccentricity (EC) Tolerance is ±0.005 (±0.13 mm). All mounting information in this catalog assumes a central position of the eccentric stud allowing adjustment from plus "EC" to minus "EC"
- Nuts are manufactured to DIN standard 934 (18-8 stainless steel).
- Washers are manufactured to DIN standard 125 (18-8 stainless steel)
- See guide wheel specifications for detailed data on wheels
- See load/life discussion in the technical reference section for sizing and selection information
| Overall Length | 0.74 in |
| Bore Size | 0.1575 in |
| Guide Wheel No. | W0X |
| Roller Dia. | 0.584 in |
| Offset | 0.012 in |
| Roller Width | 1/4 in |
| Material | 52100 Steel |
| Grease | Alvania 2 |
| Journal Length | 0.39 in |
| Temp Description | Wheel w/Shaft |
| Vee Dia. | 0.468 in |
| O.D. | 0.584 in |
| Vee Height | 0.205 in |
| Hex Size | 11 mm |
| Journal Diameter | 0.1566 in |
| Weight | 0.02 LB |

