- 1.803" OD
- 1.5" Vee Diameter
- .625" Wide
- " Overall Length
- 440C
features
- Dual Vee® guide wheels with integral stud and mounting hardware
- Easy installation/available from stock
- Consoldidates multiple components into one part number, making procurement simple
- Choose from BWC's wide range of standard available guide wheels
- For larger wheel sizes in a studded configuration, contact BWC Applications Engineering
- Stud materials is AISI 416 stainless steel
- Journal Diameter (O.D.) Tolerance is +0.0000, -0.0007 (+0.00 mm, -0.02 mm)
- Shoulder Thickness (S) Tolerance is ±0.001 (±0.03 mm)
- Vee Height (VH) Tolerance is ±0.002 (±0.05 mm)
- Eccentricity (EC) Tolerance is ±0.005 (±0.13 mm). All mounting information in this catalog assumes a central position of the eccentric stud allowing adjustment from plus "EC" to minus "EC"
- Nuts are manufactured to DIN standard 934 (18-8 stainless steel).
- Washers are manufactured to DIN standard 125 (18-8 stainless steel)
- See guide wheel specifications for detailed data on wheels
- See load/life discussion in the technical reference section for sizing and selection information
| Grease | Alvania 2 |
| Roller Dia. | 1.803 in |
| Overall Length | 0.625 in |
| Roller Type | V-Groove |
| O.D. | 1.803 in |
| Vee Dia. | 1.5 in |
| Material | 440C Stainless Steel |
| Temp Description | Wheel w/Shaft |
| Bore Size | 0.4724 in |
| Guide Wheel No. | W3SSX |
| Roller Width | 5/8 in |
| Weight | 0.426 LB |

