- 25 mm OD
- 14 mm Roller Height
- 20.4 mm Groove Diameter
- 9.8 mm Long Stud
- Roller Assembly w/Eccentric Stud w/Nitrile Seals
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Low ratio adjustment for controlled setting
| Roller Dia. | 25 mm |
| Stud Length | 9.8 mm |
| Roller Height | 14 mm |
| Roller Width | 8 mm |
| Roller Groove Height Location | 9 mm |
| Material | Stainless Steel |
| Hex Length | 1.6 mm |
| Overall Length | 15.9 mm |
| Temp Description | Eccentric Stud w/Nitrile Seals |
| Roller Groove Angle | 70 ° |
| Stud Shoulder Diameter | 8 mm |
| Thread Pitch | 0.5 mm |
| Stud Shoulder Length | 2.5 mm |
| Type | Through Fixing Type w/Short Stud |
| Stud Dia. | 8 mm |
| Roller Groove Diameter | 20.4 mm |
| Hex Size | 7 in |
| Thread Diameter | M4 |
| Weight | 0.0 LB |

