- 12.7 mm OD
- 10.1 mm Roller Height
- 9.65 mm Groove Diameter
- 5.8 mm Long Stud
- Roller Assembly w/Eccentric Stud w/Nitrile Seals Through Fixing Type w/ Short Stud
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Low ratio adjustment for controlled setting
| Roller Groove Height Location | 5.46 mm |
| Material | Stainless Steel |
| Overall Length | 19.6 mm |
| Roller Dia. | 12.7 mm |
| Roller Width | 8 mm |
| Roller Height | 10.1 mm |
| Stud Shoulder Length | 2.5 mm |
| Hex Size | 7 mm |
| Temp Description | Eccentric Stud w/Nitrile Seals |
| Stud Length | 5.8 mm |
| Thread Pitch | 0.5 mm |
| Roller Groove Angle | 70 ° |
| Stud Dia. | 4 mm |
| Roller Groove Diameter | 9.65 mm |
| Type | Through Fixing Type w/Short Stud |
| Thread Diameter | M4 |
| Stud Shoulder Diameter | 4 mm |
| Hex Length | 1.6 mm |
| Weight | 0.016 LB |

