- 12.7 mm OD
- 10.1 mm Roller Height
- 9.65 mm Groove Diameter
- 5.8 mm Long Stud
- Roller Assembly w/Concentric Stud w/Nitrile Seals Through Fixing Type w/ Short Stud
description
- Nuts and washers are supplied with all through fixing type bearing assemblies
- It is recommended that holes to suit bearing assembly mounting studs should be reamed to tolerance as per dimension "R" in the data and dimensions chart for aluminum carriage plates
- Thread form in metric fine ( see dimension "F")
- All through fixing type eccentric bearing assembly studs are supplied with sockets for adjustments as shown, with the exception of size 13
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Defines the datum position for the system
| Roller Width | 8 mm |
| Roller Dia. | 12.7 mm |
| Roller Groove Diameter | 9.65 mm |
| Roller Groove Height Location | 5.46 mm |
| Overall Length | 19.6 mm |
| Type | Through Fixing Type w/Short Stud |
| Roller Groove Angle | 70 ° |
| Hex Length | 1.6 mm |
| Roller Height | 10.1 mm |
| Stud Shoulder Length | 2.5 mm |
| Thread Pitch | 0.5 mm |
| Temp Description | Concentric Stud w/Nitrile Seal |
| Material | Stainless Steel |
| Stud Dia. | 4 mm |
| Stud Length | 5.8 mm |
| Stud Shoulder Diameter | 4 mm |
| Thread Diameter | M4 |
| Hex Size | 7 mm |
| Weight | 0.016 LB |

