- 10 mm Dia X 15 mm Long Dowel Pin w/Head
| Head Diameter | 15 mm |
| Accessory Type | Dowel Pin |
| Body Length | 15 mm |
| Head Height | 4.75 mm |
| Weight | 0.0 LB |
| Head Diameter | 15 mm |
| Accessory Type | Dowel Pin |
| Body Length | 15 mm |
| Head Height | 4.75 mm |
| Weight | 0.0 LB |