- 12 mm Wide
- 1976 mm Long
- Spacer Slide w/o Holes
description
- In all cases, unless otherwise specified by the customer, end hole spacing will be supplied equal. Customers are requested to ensure that the proximity of the fixing holes to the ends of the slide will accommodate the fixing screws and to note that slide lengths which bisect the fixing holes will require end hole spacing to be specified unequal. Where longer slides are required, standard lengths can be matched suitable for butting, on request.In these cases the mating ends will be ground square and additional holes may be inserted to give support near the joins. A light stoning of the "V" will be necessary after installation to ensure smooth travel across the joins. Fixing screws for flat slides must have length sufficient to clear the carriage. Low head socket cap screws DIN 7984 provides sufficient clearance. Slides in their unmounted state are not necessarily straight.If straightness is important, the slide may be straight by bolting down against a register or by utilizing the central keyway. If dowel pins are used, these should be positioned one each end midway between the slide end and first hole. Also, midway between all fixing hole centers, or as deemed necessary for the application.
features
- Hardened "V" faces for long life
- Center section unhardened for drilling or machining
- Length cut to your requirements, up to 4 m in one piece
- Mounts directly to machine
- No special construction or additional components required
- Keyway and datum faces for easy alignment
| Length | 1,976.000 mm |
| Inside Height | N/A |
| Material | Carbon Steel |
| Height | 7.700 mm |
| Type of Track | Spacer Slide w/o Holes |
| Vee Thickness | 3 mm |
| Keyway Height | 1.8 mm |
| Base Width | 8.5 mm |
| Height to Center of Vee | 6.2 mm |
| Base Thickness | N/A |
| Keyway Width | 4 mm |
| Weight | 0.0 LB |

