- 34 mm OD
- 18 mm Roller Height
- 27.17 mm Groove Diameter
- 22 mm Long Stud
- Roller Assembly w/Concentric Studs w/Double Row Bearings & Nitrile Seals
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Low ratio adjustment for controlled setting
| Overall Length | 43.3 mm |
| Temp Description | Concentric Stud w/Double Row Bearings & Nitrile Seals |
| Roller Groove Diameter | 27.17 mm |
| Thread Pitch | 1.25 mm |
| Stud Length | 22 mm |
| Stud Shoulder Length | 5.5 mm |
| Roller Groove Angle | 70 ° |
| Stud Shoulder Diameter | 10 mm |
| Hex Size | 15.2 mm |
| Roller Groove Height Location | 11.5 mm |
| Roller Height | 18 mm |
| Thread Diameter | M10 |
| Roller Width | 18 mm |
| Type | Through Fixing Type w/Long Stud |
| Material | Stainless Steel |
| Roller Dia. | 34 mm |
| Hex Length | 2.6 mm |
| Stud Dia. | 10 mm |
| Weight | 0.0 LB |

