Skip to content Skip to navigation menu
Bishop WisecarverSSLJ18EDRNS

SSLJ18EDRNS

Stainless Steel Bearing Assembly
Item #103572686
  • mm OD
  • mm Roller Height
  • mm Groove Diameter
  • mm Long Stud
  • Roller Assembly w/Concentric Studs w/Double Row Bearings &Nitrile Seals Through Fixing Type w/ Long Stud
Bishop WisecarverSSLJ18EDRNS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • mm OD
  • mm Roller Height
  • mm Groove Diameter
  • mm Long Stud
  • Roller Assembly w/Concentric Studs w/Double Row Bearings &Nitrile Seals Through Fixing Type w/ Long Stud

features

  • For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
  • Two stud lenghts available to suit most mounting plate thickness
  • Twin type or double row types available
  • Low ratio adjustment for controlled setting
Type Through Fixing Type w/Long Stud
Temp Description Concentric Studs w/Double Row Bearings & Nitrile Seals
Roller Groove Angle 70 °
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison