- mm OD
- mm Roller Height
- mm Groove Diameter
- mm Long Stud
- Roller Assembly w/Concentric Studs w/Double Row Bearings &Nitrile Seals Through Fixing Type w/ Long Stud
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Defines the datum position for the system
| Type | Through Fixing Type w/Long Stud |
| Temp Description | Concentric Studs w/Double Row Bearings & Nitrile Seals |
| Roller Groove Angle | 70 ° |
| Weight | 0.0 LB |

